Motion
50291

BRADY
50291

Tags DO NOT OPERATE WORKER IN CONFINED SPACE Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #03832313
MFR #50291
List Price$237.71/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50291

Tags DO NOT OPERATE WORKER IN CONFINED SPACE Polyester 5.75 x 3 BK/RD/WH 25/PK
MI ITEM #03832313
MFR #50291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.71/pk for your price

Overview

Mfr description
50291 B852 APT 5.75X3 BLK/RED/WHT 2-SIDE
  • These heavy duty laminated tags meet OSHA Standard 1910.146 for identifying confined space. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with a pen, pencil or marker Excellent chemical, oil and water resistance

Specifications

  • Type
    Do Not Operate Tags
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    50291
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473502911
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought