Motion
60248

BRADY
60248

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Gasoline, 3 in High, 7 in Wide
MI ITEM #03832345
MFR #60248
List Price$108.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60248

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Gasoline, 3 in High, 7 in Wide
MI ITEM #03832345
MFR #60248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.64/pk for your price

Overview

Mfr description
60248 CONTAINER LABEL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    General Hazardous Materials Warnings
  • Message Or Symbol
    Message Only
  • Message
    Gasoline
  • Shape
    Rectangle
  • Material
    Polyester
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red on Yellow
  • Height
    3 in
  • Width
    7 in
  • Number Of Sides
    1
  • Hazardous Chemical Type
    Gasoline
  • Mounting
    Adhesive Backed
  • UPC_NO
    75447360248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text