Motion
60259

BRADY
60259

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: WASTE OIL, 3 in High, 7 in Wide
Mi Item #03832356
MFR #60259
Price$59.04/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60259

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: WASTE OIL, 3 in High, 7 in Wide
Mi Item #03832356
MFR #60259

Mfr description
60259 CONTAINER LABEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.04/pk

Specifications

Dimensions

  • Height
    3 in
  • Overall Height
    3.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    7 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Red on Yellow
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    WASTE OIL
  • Message Or Symbol
    Message Only
  • Message Subject
    Hazardous Waste Storage Label
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Pieces Per Roll
    25
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Type
    Hazardous Waste Label
  • UPC_NO
    75447360259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)