Motion
65270

BRADY
65270

Tags PERMIT ENTRY CONFINED SPACE ENTRY IN PROGRESS Polyester 5.75x3 25PK
MI ITEM #03832369
MFR #65270
List Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65270

Tags PERMIT ENTRY CONFINED SPACE ENTRY IN PROGRESS Polyester 5.75x3 25PK
MI ITEM #03832369
MFR #65270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.72/pk for your price

Overview

Mfr description
65270 CONFINED SPACE TAGS
  • These economy polyester tags meet OSHA Standard 1910.146 for identifying confined space. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Has an average outdoor durability of 3-5 years Withstands moisture, grease and dirt

Specifications

  • Type
    Safety Tag
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    65270
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473652708
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text