Motion
65299

BRADY
65299

Tags PERMIT ENTRY CONFINED SPACE ENTRY IN PROGRESS Polyester 5.75x3 25PK
MI ITEM #03832370
MFR #65299
List Price$237.71/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65299

Tags PERMIT ENTRY CONFINED SPACE ENTRY IN PROGRESS Polyester 5.75x3 25PK
MI ITEM #03832370
MFR #65299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.71/pk for your price

Overview

Mfr description
65299 CONFINED SPACE TAGS
  • These heavy duty laminated tags meet OSHA Standard 1910.146 for identifying confined space. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with a pen, pencil or marker Excellent chemical, oil and water resistance

Specifications

  • Type
    Safety Tag
  • Width
    3.900
  • Material
    Heavy Duty Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    65299
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473652999
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought