Motion
65371

BRADY
65371

Fire Extinguisher Tag - Economy Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03832371
MFR #65371
Price$63.47/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65371

Fire Extinguisher Tag - Economy Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03832371
MFR #65371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.47/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0098 in
  • Width
    3 in

Details

  • Color
    Black/Red
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Manufacturer Product Page
  • Material
    Economy Polyester
  • Message (Front)
    INSTRUCTIONS ATTACH THIS TAG TO FIRE EXTINGUISHER. RECHARGING AND MAINTENANCE RECORDS ARE TO BE ENTERED BY THE PERSON PERFORMING SUCH....etc
  • Message Back
    MAINTENANCE RECORD
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Type
    Maintenance Record Tag
  • UPC_NO
    75447365371

Overview

Mfr description
65371 INSPECTION & MATERIAL CONTROL TAG
  • Brady's fire extinguisher recharge & maintenance record tag is made with a rigid polyester.
  • Standard package is 25 which includes plastic lock-on ties
  • 10 Plastic lock-on ties
  • 25/Package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought