Motion
65407

BRADY
65407

Lockout Tag - Message: Danger - Do Not Operate, Cardstock Material, Black/Red on White, Includes: Attachment Strings
MI ITEM #03832374
MFR #65407
Price$20.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65407

Lockout Tag - Message: Danger - Do Not Operate, Cardstock Material, Black/Red on White, Includes: Attachment Strings
MI ITEM #03832374
MFR #65407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.88/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.01 in
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    Brass
  • Includes
    Attachment Strings
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Cardstock
  • Message (Front)
    Danger - Do Not Operate
  • Message Back
    This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge
  • Tag Or Label
    Tag
  • UPC_NO
    75447365407

Overview

Mfr description
65407 PAPER LOCKOUT TAGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought