1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
65448
Lockout Tag & Label - Paper Material, Black, Red on White, Includes: Cotton Tie Strings
MI ITEM #
03832384
MFR #
65448
Price
$24.01
/pk
Qty
Add to Cart
Previous Page
Home
Safety
Lockout-Tagout
Lockout-Tagout Devices
Lockout Tags and Labels
BRADY 65448
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
65448
Lockout Tag & Label - Paper Material, Black, Red on White, Includes: Cotton Tie Strings
MI ITEM #
03832384
MFR #
65448
Mfr description
65448 PAPER LOCKOUT TAGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.01
/pk
Add to Cart
Specifications
Dimensions
Height
5.7500 in, 146.05 mm
Thickness
0.0098 in, 0.24 mm
Width
3.0000 in, 76.20 mm
Details
Color
Black, Red on White
Includes
Cotton Tie Strings
Indoor Outdoor Use
Indoor
Language
English
Material
Paper
Tag Or Label
Tag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items