Motion
65450

BRADY
65450

Lockout Tag & Label - Paper Material, Black, Red on White, Includes: Cotton Tie Strings
MI ITEM #03832386
MFR #65450
Price$24.01/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65450

Lockout Tag & Label - Paper Material, Black, Red on White, Includes: Cotton Tie Strings
MI ITEM #03832386
MFR #65450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.01/pk

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red on White
  • Includes
    Cotton Tie Strings
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Paper
  • Tag Or Label
    Tag

Overview

Mfr description
65450 PAPER LOCKOUT TAGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought