Motion
65451

BRADY
65451

Lockout Tag & Label - Paper Material, Black, Red on White, Includes: Cotton Tie Strings
Mi Item #03832387
MFR #65451
Price$20.88/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65451

Lockout Tag & Label - Paper Material, Black, Red on White, Includes: Cotton Tie Strings
Mi Item #03832387
MFR #65451

Mfr description
65451 PAPER LOCKOUT TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.88/pk

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red on White
  • Includes
    Cotton Tie Strings
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Paper
  • Tag Or Label
    Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)