Motion
65457

BRADY
65457

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Confined Space
Mi Item #03832393
MFR #65457
Price$81.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65457

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Confined Space
Mi Item #03832393
MFR #65457

Mfr description
65457 PAPER CONFINED SPACE TAGS
  • These cardstock tags meet OSHA Standard 1910.146 for identifying confined space. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Textured write-on surface allows for authorized signatures, dates and other special instructions Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.08/pk

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.25 mm, 0.0098 in
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Print Style: Pre Printed | Compliance: OSHA Standard 1910.146 | Attachment Type: String Ties | Grommet Material: Brass
  • Color
    Black on White
  • For Use With
    Confined Space
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    65457
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473654573
  • Material
    Paper
  • Number Of Pieces
    25
  • Standards Met
    OSHA Standard 1910.146
  • Technical Data Sheet
  • Type
    Safety Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)