Motion
65688

BRADY
65688

120V Snap-On Breaker Lockouts, 6/Pack
Mi Item #03832394
MFR #65688
Price$35.71/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65688

120V Snap-On Breaker Lockouts, 6/Pack
Mi Item #03832394
MFR #65688

Mfr description
65688 SINGLE POLE CIRCUIT BREAKER LOCKOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.71/pk

Specifications

Dimensions

  • Lockout Height
    0.83 in
  • Lockout Length
    2.15 in
  • Lockout Width Diameter
    0.35 in
  • Maximum Shackle Diameter
    9/32 in

Details

  • Circuit Breaker Lockout Type
    Single Pole
  • Color
    Red
  • Electrical Equipment Type
    Circuit Breaker
  • Material
    Nylon/Stainless Steel
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365688
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)