Specifications
Dimensions
- Lockout Height3.31 in
Details
- ColorRed
- Electrical Equipment TypeFuse
- MaterialABS
- MessageNo Message on Device
- Standards MetANSI Z244, OSHA 29 CFR 1910.147
- UPC_NO75447365691
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)