Motion
65696

BRADY
65696

Switch Lockout - Red
MI ITEM #03832397
MFR #65696
Price$78.47/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65696

Switch Lockout - Red
MI ITEM #03832397
MFR #65696

Mfr description
65696 WALL SWITCH LOCKOUT
  • May be used with most wall-mounted switches
  • Simple to install using existing screws
  • High-visibility red
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.47/pk

Specifications

Dimensions

  • Lockout Depth
    1 in
  • Lockout Height
    3.56 in
  • Lockout Length
    1.42 in

Details

  • Color
    Red
  • Electrical Equipment Type
    Switch
  • Material
    Polypropylene
  • Max Number Of Padlocks
    1
  • Number Of Switches Locked Out
    1
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Switch Lockout Type
    Universal Wall Switch
  • UPC_NO
    75447365696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)