Motion
65750

BRADY
65750

Fuse Lockout - Red
MI ITEM #03832398
MFR #65750
Your Price$94.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65750

Fuse Lockout - Red
MI ITEM #03832398
MFR #65750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.17/pk(List $108.30)

Overview

Mfr description
65750 FUSE LOCKOUT - 13/32" 6 PK
  • Unique locking mechanism prevents the device from being accidentally removed from the fuse block
  • Priced and packaged six per bag

Specifications

  • Electrical Equipment Type
    Fuse
  • Color
    Red
  • Material
    ABS
  • Lockout Length
    2.087 in
  • Lockout Height
    1.437 in
  • Lockout Width Diameter
    0.606 in
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought