Motion
65751

BRADY
65751

Fuse Lockout - Red
MI ITEM #03832399
MFR #65751
Your Price$100.21/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65751

Fuse Lockout - Red
MI ITEM #03832399
MFR #65751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.21/pk(List $115.24)

Overview

Mfr description
65751 FUSE LOCKOUT - 9/16" 6 PK

Specifications

  • Electrical Equipment Type
    Fuse
  • Color
    Red
  • Material
    ABS
  • Lockout Length
    2.252 in
  • Lockout Height
    1.59 in
  • Lockout Width Diameter
    0.809 in
  • Message
    No Message on Device
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text