Motion
66063

BRADY
66063

Lockout Tag - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
MI ITEM #03832416
MFR #66063
Your Price$47.59/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66063

Lockout Tag - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
MI ITEM #03832416
MFR #66063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.59/pk(List $66.64)

Overview

Mfr description
66063 LOCKOUT TAGS
  • Heavy-duty polyester
  • Completely encapsulated graphics withstand moisture, grease, chemicals and extreme temperatures
  • Accepts pencil, pen and marker (pen and marker can be completely erased using isopropyl alcohol, allowing for repeated use)
  • Holds up to 80 lbs of pull force, preventing accidental removal
  • 3/8” heavy-duty brass grommet accepts most padlock shackles
  • Standard package includes 25 tags and nylon fasteners

Specifications

  • Tag Or Label
    Tag
  • Language
    English
  • Message (Front)
    Danger - Do Not Operate
  • Material
    Polyester
  • Thickness
    0.01 in
  • Hole Diameter
    3/8 in
  • Grommet Material
    Brass
  • Color
    Black/Red on White
  • Standards Met
    OSHA 1910.145
  • Message Back
    This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge
  • Height
    5-3/4 in
  • Width
    3 in
  • Resistance Features
    Chemical Resistant
  • Includes
    Nylon Fasteners
  • UPC_NO
    75447366063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought