Motion
66064

BRADY
66064

Lockout Tag - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
MI ITEM #03832417
MFR #66064
List Price$66.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66064

Lockout Tag - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
MI ITEM #03832417
MFR #66064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.64/pk for your price

Overview

Mfr description
66064 LOCKOUT TAGS

Specifications

  • Tag Or Label
    Tag
  • Language
    English
  • Message (Front)
    Danger - Do Not Operate
  • Material
    Polyester
  • Thickness
    0.01 in
  • Hole Diameter
    3/8 in
  • Grommet Material
    Brass
  • Color
    Black/Red on White
  • Standards Met
    OSHA 1910.145
  • Message Back
    This energy source has been LOCKED OUT! Only the individual who signed the reverse side may remove this lock/tag
  • Height
    5-3/4 in
  • Width
    3 in
  • Resistance Features
    Chemical Resistant
  • Includes
    Nylon Fasteners
  • UPC_NO
    75447366064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought