Motion
66322

BRADY
66322

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Heavy Duty Polyester Material, For Use with: Confined Space
Mi Item #03832421
MFR #66322
Price$244.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66322

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Heavy Duty Polyester Material, For Use with: Confined Space
Mi Item #03832421
MFR #66322

Mfr description
66322 CONFINED SPACE TAGS
  • These heavy duty laminated tags meet OSHA Standard 1910.146 for identifying confined space. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures Durable heavy duty polyester material exceeds OSHA's 50 lb pull force requirement The write-on matte finish allows workers to personalize tags with a pen, pencil or marker Excellent chemical, oil and water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.38/pk

Specifications

Dimensions

  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black on White
  • For Use With
    Confined Space
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor & Outdoor Use
  • Manufacturer Catalog Number
    66322
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473663223
  • Material
    Heavy Duty Polyester
  • Standards Met
    OSHA Standard 1910.146
  • Technical Data Sheet
  • Type
    Confined Space Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)