Motion
66324

BRADY
66324

Tag Confined Space Pre Entry Checklist Polyester 5.75x3 Black on White 25PK
MI ITEM #03832422
MFR #66324
List Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
66324

Tag Confined Space Pre Entry Checklist Polyester 5.75x3 Black on White 25PK
MI ITEM #03832422
MFR #66324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.72/pk for your price

Overview

Mfr description
66324 CONFINED SPACE TAGS
  • These economy polyester tags meet OSHA Standard 1910.146 for identifying confined space. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Has an average outdoor durability of 3-5 years Withstands moisture, grease and dirt

Specifications

  • Type
    Safety Tag
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    66324
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473663247
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text