Motion
76222

BRADY
76222

Tag FIRE EXTINGUISHER RECHARGE & INSPECTION RECORD Polyester BK/RD/WH 25/PK
Mi Item #03832427
MFR #76222
Price$73.64/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76222

Tag FIRE EXTINGUISHER RECHARGE & INSPECTION RECORD Polyester BK/RD/WH 25/PK
Mi Item #03832427
MFR #76222

Mfr description
76222 RECHARGE MAINTENANCE/INSPECT. TAG
  • Durable Maintenance & Inspection tags inform employees that equipment has been inspected, and is safe and in good condition. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags meet OSHA Standard 1910.145 for accident prevention Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.64/pk

Specifications

Dimensions

  • Width
    3.600

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    76222
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473762223
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)