Motion
81992

BRADY
81992

Quality Control Tag RED TAG Paper 7x4 Black on Red 100/PK
MI ITEM #03832428
MFR #81992
Price$224.38/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81992

Quality Control Tag RED TAG Paper 7x4 Black on Red 100/PK
MI ITEM #03832428
MFR #81992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.38/pk

Specifications

Dimensions

  • Width
    4.500

Details

  • Color
    Black on Red
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    81992
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473819927
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Quality Control Tag

Overview

Mfr description
81992 RED TAGS
  • Surface printed Cardstock (B-853) tags provide an economical, yet durable material option for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Not recommended for chemical exposure Service temperature of -40°F to 194°F (-40°C to 90°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought