Motion
86204

BRADY
86204

Lockout Label - Message: Lock-Out Point, Polyester Material, Black/Red on White
MI ITEM #03832435
MFR #86204
Price$19.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86204

Lockout Label - Message: Lock-Out Point, Polyester Material, Black/Red on White
MI ITEM #03832435
MFR #86204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.35/pk

Specifications

Dimensions

  • Height
    3-1/2 in
  • Thickness
    0.0060 in
  • Width
    5 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    Lock-Out Point
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Tag Or Label
    Label
  • UPC_NO
    75447386204

Overview

Mfr description
86204 EQUIPMENT/OEM LABELS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought