Motion
86245

BRADY
86245

Lockout Label - Message: Lock Out Here, Polyester Material, Black/Red on White
MI ITEM #03832444
MFR #86245
Your Price$22.58/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86245

Lockout Label - Message: Lock Out Here, Polyester Material, Black/Red on White
MI ITEM #03832444
MFR #86245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.58/pk(List $41.53)

Overview

Mfr description
86245 EQUIPMENT/OEM LABELS

Specifications

  • Tag Or Label
    Label
  • Language
    English
  • Message (Front)
    Lock Out Here
  • Material
    Polyester
  • Grommet Material
    No Grommet
  • Color
    Black/Red on White
  • Standards Met
    ANSI Z244.1-2003, OSHA 1910.333 (f), OSHA 1910.333(e)
  • Height
    3-1/2 in
  • Width
    5 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447386245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought