Motion
86250

BRADY
86250

Lockout Label - Message: Remember - Lock, Tag, Clear, Try, Polyester Material, Black/Red on White
MI ITEM #03832447
MFR #86250
List Price$41.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86250

Lockout Label - Message: Remember - Lock, Tag, Clear, Try, Polyester Material, Black/Red on White
MI ITEM #03832447
MFR #86250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.53/pk for your price

Overview

Mfr description
86250 EQUIPMENT/OEM LABELS

Specifications

  • Tag Or Label
    Label
  • Language
    English
  • Message (Front)
    Remember - Lock, Tag, Clear, Try
  • Material
    Polyester
  • Thickness
    0.006 to 0.01 in
  • Color
    Black/Red on White
  • Standards Met
    2002/95/EC, 2005/618/EC, ANSI Z535, OSHA 1910.145
  • Height
    3-1/2 in
  • Width
    5 in
  • Resistance Features
    Chemical Resistant
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447386250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought