Motion
86522

BRADY
86522

Tags HANDS OFF DO NOT OPERATE SIGNED BY DATE Polyester 5.75 x 3 BK/RD/WH 10/PK
Mi Item #03832456
MFR #86522
Price$23.32/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86522

Tags HANDS OFF DO NOT OPERATE SIGNED BY DATE Polyester 5.75 x 3 BK/RD/WH 10/PK
Mi Item #03832456
MFR #86522

Mfr description
86522 ACCIDENT PREVENTION TAGS
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners Withstands moisture, grease and dirt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.32/pk

Specifications

Dimensions

  • Width
    3.250

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86522
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865221
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Do Not Operate Tags
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)