Motion
86525

BRADY
86525

Bilingual Tags DANGER Do Not Start This Machine Polyester 5.75x3 10PK
MI ITEM #03832458
MFR #86525
List Price$54.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86525

Bilingual Tags DANGER Do Not Start This Machine Polyester 5.75x3 10PK
MI ITEM #03832458
MFR #86525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.86/pk for your price

Overview

Mfr description
86525 ACCIDENT PREVENTION TAGS
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners Withstands moisture, grease and dirt

Specifications

  • Type
    Do Not Operate Tags
  • Width
    3.700
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86525
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865252
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought