Motion
86533

BRADY
86533

Accident Prevention Tags: DANGER: Do Not Use Reason Tagged Polyester 5.75x3 10PK
Mi Item #03832465
MFR #86533
Price$27.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86533

Accident Prevention Tags: DANGER: Do Not Use Reason Tagged Polyester 5.75x3 10PK
Mi Item #03832465
MFR #86533

Mfr description
86533 ACCIDENT PREVENTION TAGS
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.89/pk

Specifications

Dimensions

  • Width
    3.250

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86533
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865337
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Equipment Status Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)