Motion
86535

BRADY
86535

Accident Prevention Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03832467
MFR #86535
Price$30.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86535

Accident Prevention Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03832467
MFR #86535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.41/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.014 in
  • Width
    3 in

Details

  • Color
    Black on Yellow
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    MAINTENANCE *NEEDED *IN PROGRESS
  • Message Back
    MAINTENANCE HOLD TAG MAINTENANCE *NEEDED *IN PROGRESS
  • Message Subject
    Workplace & Facility Warnings
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593, ASTM D 638, OSHA 1910.145
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447386535

Overview

Mfr description
86535 ACCIDENT PREVENTION TAGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought