Motion
86536

BRADY
86536

Accident Prevention Tag - Economy Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03832468
MFR #86536
Price$30.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86536

Accident Prevention Tag - Economy Polyester Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03832468
MFR #86536

Mfr description
86536 ACCIDENT PREVENTION TAGS
  • Economy Polyester tags meet OSHA Standard 1910.145 for accident prevention and the 50 lb. pull requirement.
  • Tags are chemically resistant and the textured write-on surface allows for authorized signatures, dates and other special instructions.
  • Tags feature two chamfered corners and a 3/8" grommeted hole.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.41/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0098 in
  • Width
    3 in

Details

  • Additional Details
    Economy Polyester tags come with nylon ties.
  • Color
    Black/Blue on White
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Manufacturer Product Page
  • Material
    Economy Polyester
  • Message (Front)
    Temporarily Out of Use
  • Message Back
    Temporarily Out of Use
  • Message Header
    Notice
  • Message Subject
    Notice- Temporarily Out of Use
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Standards Met
    OSHA Standard 1910.145
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447386536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)