Motion
86537

BRADY
86537

Tags STOP DO NOT OPERATE SIGNED BY___DATE___ Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03832469
MFR #86537
List Price$54.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86537

Tags STOP DO NOT OPERATE SIGNED BY___DATE___ Polyester 5.75 x 3 BK/RD/WH 10/PK
MI ITEM #03832469
MFR #86537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.86/pk for your price

Overview

Mfr description
86537 ACCIDENT PREVENTION TAGS
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners Withstands moisture, grease and dirt

Specifications

  • Type
    Do Not Operate Tags
  • Width
    3.250
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86537
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865375
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text