Motion
86547

BRADY
86547

Earplug - Nylon Ties, Yes, Yellow Plug Color
Mi Item #03832478
MFR #86547
Price$55.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86547

Earplug - Nylon Ties, Yes, Yellow Plug Color
Mi Item #03832478
MFR #86547

Mfr description
86547 ACCIDENT PREVENTION TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.96/pk

Specifications

Dimensions

  • Size
    5.7500 in X 3.0000 in

Details

  • Attachment Type
    Nylon Ties
  • Disposable
    Yes
  • Plug Color
    Yellow
  • Plug Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)