Motion
86550

BRADY
86550

Tags DANGER Defective Equipment Do Not Use Until Removed Polyester 5.75x3 10PK
MI ITEM #03832481
MFR #86550
List Price$54.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86550

Tags DANGER Defective Equipment Do Not Use Until Removed Polyester 5.75x3 10PK
MI ITEM #03832481
MFR #86550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.86/pk for your price

Overview

Mfr description
86550 ACCIDENT PREVENTION TAGS
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners Withstands moisture, grease and dirt

Specifications

  • Type
    Equipment Status Tag
  • Width
    3.250
  • Material
    Polyester
  • Color
    Black, Red on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86550
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865504
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought