Motion
86564

BRADY
86564

Tag EYEWASH STATION INSPECTION Polyester 5.75 x 3 Green on White 10/PK
MI ITEM #03832495
MFR #86564
Price$30.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86564

Tag EYEWASH STATION INSPECTION Polyester 5.75 x 3 Green on White 10/PK
MI ITEM #03832495
MFR #86564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.41/pk

Specifications

Dimensions

  • Width
    3.700

Details

  • Color
    Green on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86564
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865641
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag

Overview

Mfr description
86564 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags meet OSHA Standard 1910.145 for accident prevention Withstands moisture, grease and dirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought