Motion
86565

BRADY
86565

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Polyester Material
Mi Item #03832496
MFR #86565
Price$55.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86565

Labeling Tape & Blank Panel Labeling - Black on White, 3.0000 in, 76.20 mm Width, Polyester Material
Mi Item #03832496
MFR #86565

Mfr description
86565 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags meet OSHA Standard 1910.145 for accident prevention Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.96/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Print Style: Write-On | Grommet Material: Metal | Withstands Pull Force: 75 lbs
  • Color
    Black on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    86565
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865658
  • Material
    Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA Standard 1910.145, RoHS
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)