Motion
86572

BRADY
86572

Labeling Tape & Blank Panel Labeling - Black on Green, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Scaffold
Mi Item #03832502
MFR #86572
Price$30.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86572

Labeling Tape & Blank Panel Labeling - Black on Green, 3.0000 in, 76.20 mm Width, Polyester Material, For Use with: Scaffold
Mi Item #03832502
MFR #86572

Mfr description
86572 SCAFFOLDING TAGS
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.41/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Compliance: OSHA | Withstands Pull Force: 75 lbs | Hole Inside Diameter: 0.3750 in | Grommet Material: Metal
  • Color
    Black on Green
  • For Use With
    Scaffold
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    86572
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865726
  • Material
    Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA, RoHS
  • Technical Data Sheet
  • Type
    Equipment Status Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)