Motion
86577

BRADY
86577

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Polyester Material, For Use with: Accident Prevention
Mi Item #03832505
MFR #86577
Price$60.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86577

Labeling Tape & Blank Panel Labeling - Black, Red on White, 4.0000 in, 101.60 mm Width, Polyester Material, For Use with: Accident Prevention
Mi Item #03832505
MFR #86577

Mfr description
86577 ACCIDENT PREVENTION TAGS
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.84/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Print Style: Pre Printed | Compliance: OSHA
  • Color
    Black, Red on White
  • For Use With
    Accident Prevention
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    86577
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865771
  • Material
    Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Polyester Label Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)