Motion
86583

BRADY
86583

Locked Out Tags DO NOT THROW SWITCH MEN AT WORK Polyester 7x4 BK/RD/WH 10/PK
MI ITEM #03832511
MFR #86583
Price$59.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86583

Locked Out Tags DO NOT THROW SWITCH MEN AT WORK Polyester 7x4 BK/RD/WH 10/PK
MI ITEM #03832511
MFR #86583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.51/pk

Specifications

Dimensions

  • Width
    4.900

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86583
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473865832
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Locked Out Tags

Overview

Mfr description
86583 ACCIDENT PREVENTION TAGS
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners Withstands moisture, grease and dirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought