Motion
86610

BRADY
86610

Safety Inspection Tag LADDER INSPECTION Heavy Duty Polyester 7x4 RD/WH 10PK
MI ITEM #03832536
MFR #86610
Price$33.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86610

Safety Inspection Tag LADDER INSPECTION Heavy Duty Polyester 7x4 RD/WH 10PK
MI ITEM #03832536
MFR #86610

Mfr description
86610 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags meet OSHA Standard 1910.145 for accident prevention Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.07/pk

Specifications

Dimensions

  • Width
    4.900

Details

  • Color
    Red on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86610
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866105
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)