Motion
86611

BRADY
86611

Tag Polyester 7x4 Green on White 10/PK
Mi Item #03832537
MFR #86611
Price$33.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86611

Tag Polyester 7x4 Green on White 10/PK
Mi Item #03832537
MFR #86611

Mfr description
86611 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags meet OSHA Standard 1910.145 for accident prevention Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.07/pk

Specifications

Dimensions

  • Width
    4.900

Details

  • Color
    Green on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86611
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866112
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)