Motion
86612

BRADY
86612

Tag SAFETY EQUIPMENT INSPECTION RECORD Polyester 7x4 Green on White 10/PK
MI ITEM #03832538
MFR #86612
List Price$59.51/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86612

Tag SAFETY EQUIPMENT INSPECTION RECORD Polyester 7x4 Green on White 10/PK
MI ITEM #03832538
MFR #86612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.51/pk for your price

Overview

Mfr description
86612 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags meet OSHA Standard 1910.145 for accident prevention Withstands moisture, grease and dirt

Specifications

  • Type
    Safety Inspection Tag
  • Width
    4.900
  • Material
    Polyester
  • Color
    Green on White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    86612
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866129
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought