Motion
86619

BRADY
86619

Labeling Tape & Blank Panel Labeling - Green on White, 4.0000 in, 101.60 mm Width, Polyester Material, For Use with: Eye Wash Station
Mi Item #03832545
MFR #86619
Price$60.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86619

Labeling Tape & Blank Panel Labeling - Green on White, 4.0000 in, 101.60 mm Width, Polyester Material, For Use with: Eye Wash Station
Mi Item #03832545
MFR #86619

Mfr description
86619 INSPECTION & MATERIAL CONTROL TAGS
  • Durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags meet OSHA Standard 1910.145 for accident prevention Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.84/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Finish: Matte | Material Number: B-851 | Withstands Pull Force: 75 lbs | Attachment Type: Nylon Ties | Number deg F Printed Sides: 2 | Perforated: Not Perforated | Write-On Area: Yes | Header: EYE WASH STATION INSPECTION | Text Legend: REPLACE WATER/6 MOS. H2O CHANGED INITIAL DATE YES NO | Text Language: English | Tag Type: Safety Inspection Tag | Includes: (10) Nylon Ties | REACH SVHC Status: Part does not contain an SVHC | REACH Candidate List Date: 04 February 2026 | ECCN: EAR99 | UNSPSC: 55121510
  • Color
    Green on White
  • For Use With
    Eye Wash Station
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    86619
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866198
  • Material
    Polyester
  • Number Of Pieces
    10
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    OSHA 1910.145, RoHS
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)