Motion
86624

BRADY
86624

Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
MI ITEM #03832549
MFR #86624
Price$33.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86624

Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
MI ITEM #03832549
MFR #86624

Mfr description
86624 INSPECTION & MATERIAL CONTROL TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.07/pk

Specifications

Dimensions

  • Height
    7 in
  • Thickness
    0.010 in
  • Width
    4 in

Details

  • Color
    Black/Orange
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Manufacturer Product Page
  • Material
    Polyester
  • Message (Front)
    Repairs Required/See Other Side/When Repairs Are Completed. Return Tag To:Name/Dept/Dat
  • Message Back
    Equipment ID/Location/Problem
  • Message Header
    Repair Order
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Package Quantity
    10 Per Pack
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593, ASTM D 638, Method 5306 of U.S. Federal Test Method Std. No. 191A
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447386624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)