Motion
86628

BRADY
86628

Labeling Tape & Blank Panel Labeling - Black on Red, 4.0000 in, 101.60 mm Width, Polyester Material, For Use with: Scaffold
Mi Item #03832553
MFR #86628
Price$33.07/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86628

Labeling Tape & Blank Panel Labeling - Black on Red, 4.0000 in, 101.60 mm Width, Polyester Material, For Use with: Scaffold
Mi Item #03832553
MFR #86628

Mfr description
86628 SCAFFOLDING TAGS
  • B-851 Rigid Economy Polyester exceeds OSHA's 50 lb pull force requirement for Lockout Tagout Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Withstands moisture, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.07/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    Dispenser Compatible: No | Compliance: OSHA | Withstands Pull Force: 75 lbs | Hole Inside Diameter: 0.3750 in | Grommet Material: Metal | Number deg F Printed Sides: 2 | Text Language: English
  • Color
    Black on Red
  • For Use With
    Scaffold
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Catalog Number
    86628
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866280
  • Material
    Polyester
  • Number Of Pieces
    10
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Equipment Status Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)