Motion
86629

BRADY
86629

Inspection & Repair Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
MI ITEM #03832554
MFR #86629
Price$60.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86629

Inspection & Repair Tag - Polyester Material, Outdoor Use, 4 in Wide, 7 in High
MI ITEM #03832554
MFR #86629

Mfr description
86629 SCAFFOLDING TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.84/pk

Specifications

Dimensions

  • Height
    7 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.01 in
  • Width
    4 in

Details

  • Color
    Black on Yellow
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    CAUTION This scaffold does NOT MEET Federal/State OSHA Specifications ALL employees working from this scaffold must wear and use an approved safety harness. DO NOT ALTER
  • Message Back
    CAUTION This scaffold does NOT MEET Federal/State OSHA Specifications
  • Message Header
    Caution
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    OSHA 1910.145
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447386629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)