Motion
86632

BRADY
86632

Accident Prevention Tag - Cardstock Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03832555
MFR #86632
Price$102.62/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86632

Accident Prevention Tag - Cardstock Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03832555
MFR #86632

Mfr description
86632 ACCIDENT PREVENTION TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.62/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.01 in
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Material
    Cardstock
  • Message (Front)
    Danger - Hands Off Do Not Operate
  • Message Back
    DANGER - DO NOT REMOVE THIS TAG
  • Message Header
    Danger
  • Message Subject
    Workplace & Facility Warnings
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Standards Met
    ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Hand in a Circle a Slash Through it
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447386632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)