Motion
86634

BRADY
86634

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Safety Identification
Mi Item #03832557
MFR #86634
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86634

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Paper Material, For Use with: Safety Identification
Mi Item #03832557
MFR #86634

Mfr description
86634 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Finish: Rigid | Legend: OUT deg F SERVICE FUERA DE SERVICIO | Legend Color: Black | Red | Background Color: White | Language: English | Spanish | Write-On Area: Yes
  • Color
    Black, Red on White
  • For Use With
    Safety Identification
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86634
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866341
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    RoHS
  • Technical Data Sheet
  • Type
    Inventory Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)