Motion
86635

BRADY
86635

Bilingual Tags DANGER Do Not Start This Machine Paper 5.75x3 100PK
MI ITEM #03832558
MFR #86635
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86635

Bilingual Tags DANGER Do Not Start This Machine Paper 5.75x3 100PK
MI ITEM #03832558
MFR #86635

Mfr description
86635 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Width
    4.800

Details

  • Color
    Black, Red on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor Use
  • Manufacturer Catalog Number
    86635
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866358
  • Material
    Paper
  • Technical Data Sheet
  • Type
    Do Not Operate Tags

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)