Motion
86639

BRADY
86639

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Paper Material
Mi Item #03832562
MFR #86639
Price$182.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86639

Labeling Tape & Blank Panel Labeling - Black, Red on White, 3.0000 in, 76.20 mm Width, Paper Material
Mi Item #03832562
MFR #86639

Mfr description
86639 ACCIDENT PREVENTION TAGS
  • B-853 is a surface printed cardstock used for temporary tagging in a non-harsh environment. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information Paper cardstock tags are recommended for indoor use only Cardstock tags provide an economical, yet durable material option Not recommended for chemical exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.16/pk

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.53 mm
  • Thickness
    0.0098 in, 0.25 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    Compliance: OSHA
  • Color
    Black, Red on White
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Catalog Number
    86639
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473866396
  • Material
    Paper
  • Number Of Pieces
    100
  • Standards Met
    OSHA
  • Technical Data Sheet
  • Type
    Danger Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)