Motion
86647

BRADY
86647

Accident Prevention Tag - Cardstock Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03832569
MFR #86647
Price$188.83/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
86647

Accident Prevention Tag - Cardstock Material, Indoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03832569
MFR #86647

Mfr description
86647 ACCIDENT PREVENTION TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.83/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0098 in
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Manufacturer Product Page
  • Material
    Cardstock
  • Message (Front)
    STOP DO NOT OPERATE
  • Message Back
    Danger-Don't Remove This Tag
  • Number Of Printed Sides
    2
  • Number Of Sides
    2
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447386647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)